Zoro Homepage

TimingBeltPulley, CastIron, W155/64in

  • Mfr # 48-8MX36-2012

  • Zoro # G210985910


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
48
Number of Flanges
2
For Belt Trade Size
Carbon
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-8MX36-2012
Zoro #
G210985910
UPC #
00195057818514
Country of Origin
United States

Dimensions

For Belt Trade Size
Carbon
Face Width
1.859 in
Overall Width
1 55/64 in
Pitch Diameter
4.812 in
Outside Diameter
5.157 in
Minimum Bore Diameter
1/2 in
For Belt Width
36 mm
For Bushing Size
2012
Maximum Bore Diameter
2 in

Details

Item
PCGT Timing Belt Pulley
Number of Teeth
48
Number of Flanges
2
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Weight
4.32 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
Poly Chain GT Carbon Belts
For Bushing Type
Taper Lock
Pitch
8 mm
Material
Cast Iron
Standards
REACH, RoHS
For Belt Series
Poly Chain GT Carbon

Description

Timing Belt Pulley, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 36 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 1.859 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.