Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W155/64in

  • Mfr # 56-8MX36-2012

  • Zoro # G410985734


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
5.614 in
Finish
Black Oxide
Material
Cast Iron
Weight
6.49 lb
Maximum Bore Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-8MX36-2012
Zoro #
G410985734
UPC #
00195057818545
Country of Origin
United States

Dimensions

Pitch Diameter
5.614 in
Maximum Bore Diameter
2 in
Overall Width
1 55/64 in
For Belt Width
36 mm
For Belt Trade Size
Carbon
Outside Diameter
5.945 in
For Bushing Size
2012
Minimum Bore Diameter
1/2 in
Face Width
1.859 in

Details

Finish
Black Oxide
Material
Cast Iron
Weight
6.49 lb
Item
PCGT Timing Belt Pulley
For Belt Series
Poly Chain GT Carbon
Number of Flanges
2
Number of Teeth
56
Pitch
8 mm
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH, RoHS
For Bushing Type
Taper Lock
For Use With
Poly Chain GT Carbon Belts

Description

Timing Belt Pulley, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 36 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 1.859 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.