Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W17/16in

  • Mfr # 24HH100

  • Zoro # G910986439


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Maximum Bore Diameter
1 3/8 in
For Belt Trade Size
H
For Use With
0.5 in Trapezoidal Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24HH100
Zoro #
G910986439
UPC #
00195057628557
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1 3/8 in
For Belt Trade Size
H
For Bushing Size
H
Outside Diameter
4.063 in
Overall Width
1 7/16 in
For Belt Width
1 in
Pitch Diameter
3.82 in
Face Width
1.25 in
Minimum Bore Diameter
3/8 in

Details

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Item
Split Timing Belt Pulley
For Use With
0.5 in Trapezoidal Pitch
Tooth Shape
Trapezoidal
Pitch
0.5 in
For Bushing Type
Split Taper
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
24
Material Fabrication
Cast
Standards
REACH, RoHS
Number of Flanges
2
For Belt Series
H
Weight
2.62 lb

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 24, Outside Diameter 4.063 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.