Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W17/16in

  • Mfr # 40LH050

  • Zoro # G510986402


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
40
For Use With
0.375 in Trapezoidal Pitch
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40LH050
Zoro #
G510986402
UPC #
00195057625242
Country of Origin
United States

Dimensions

Minimum Bore Diameter
3/8 in
Overall Width
1 7/16 in
Outside Diameter
5 in
Pitch Diameter
4.775 in
For Belt Width
1/2 in
For Belt Trade Size
L
Face Width
0.75 in
For Bushing Size
H

Details

Item
Split Timing Belt Pulley
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
40
For Use With
0.375 in Trapezoidal Pitch
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
L
Material Fabrication
Cast
Number of Flanges
2
Weight
3.04 lb
Pitch
0.375 in
For Bushing Type
Split Taper
Material
Cast Iron
Tooth Shape
Trapezoidal

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 40, Outside Diameter 5 in, Pitch 0.375 in, Pitch Diameter 4.775 in, Face Width 0.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.