Zoro Homepage

TimingBeltPulley, CastIron, W17/16in

  • Mfr # 48LH100

  • Zoro # G310986404


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Minimum Bore Diameter
3/8 in
Overall Width
1 7/16 in
Pitch Diameter
5.73 in
For Use With
0.375 in Trapezoidal Pitch
Standards
REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LH100
Zoro #
G310986404
UPC #
00195057627666
Country of Origin
United States

Dimensions

Minimum Bore Diameter
3/8 in
Overall Width
1 7/16 in
Pitch Diameter
5.73 in
For Belt Width
1 in
Outside Diameter
6 in
Face Width
1.25 in
For Belt Trade Size
L
For Bushing Size
H

Details

For Use With
0.375 in Trapezoidal Pitch
Standards
REACH, RoHS
Number of Teeth
48
Material
Cast Iron
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
Split Timing Belt Pulley
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
2
For Bushing Type
Split Taper
Weight
7.02 lb
Material Fabrication
Cast
Tooth Shape
Trapezoidal
Pitch
0.375 in
For Belt Series
L

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 48, Outside Diameter 6 in, Pitch 0.375 in, Pitch Diameter 5.73 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.