Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W17/8in

  • Mfr # 26LH100

  • Zoro # G510986419


product price: $70.99
/ea

Key Features

For Bushing Type
Split Taper
Face Width
1.25 in
Minimum Bore Diameter
3/8 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26LH100
Zoro #
G510986419
UPC #
00195057627567
Country of Origin
United States

Dimensions

Face Width
1.25 in
Minimum Bore Diameter
3/8 in
For Belt Trade Size
L
For Bushing Size
H
Outside Diameter
3.375 in
For Belt Width
1 in
Overall Width
1 7/8 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
3.104 in

Details

For Bushing Type
Split Taper
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
Split Timing Belt Pulley
Number of Flanges
2
Number of Teeth
26
Standards
REACH, RoHS
Weight
1.9 lb
Material Fabrication
Cast
For Belt Series
L
Pitch
0.375 in
Tooth Shape
Trapezoidal
For Use With
0.375 in Trapezoidal Pitch
Material
Cast Iron

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 26, Outside Diameter 3.375 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.