TimingBeltPulley, CastIron, W211/32in
Mfr # QD120H200
Zoro # G110987779
product price: $596.99
/ea
Free Shipping & Returns
Key Features
For Bushing Type
Quick Detachable
For Use With
0.5 in Trapezoidal Pitch
Material Fabrication
Cast
Minimum Bore Diameter
7/8 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD120H200
Zoro #
G110987779
UPC #
00195057629790
Country of Origin
China
Dimensions
Minimum Bore Diameter
7/8 in
For Belt Width
2 in
Overall Width
2 11/32 in
Outside Diameter
19.045 in
For Belt Trade Size
H
Face Width
2.343 in
For Bushing Size
E
Pitch Diameter
19.099 in
Details
For Bushing Type
Quick Detachable
For Use With
0.5 in Trapezoidal Pitch
Material Fabrication
Cast
Tooth Shape
Trapezoidal
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
120
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
TRAP Timing Belt Pulley
Number of Flanges
0
For Belt Series
H
Pitch
0.5 in
Standards
REACH, RoHS
Finish
Black Oxide
Material
Cast Iron
Weight
45.5 lb
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 120, Outside Diameter 19.045 in, Pitch 0.5 in, Pitch Diameter 19.099 in, Face Width 2.343 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 0, Overall Width 2 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.