Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W211/32in

  • Mfr # QD24H200

  • Zoro # G510987737


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Minimum Bore Diameter
1/2 in
For Belt Series
H
For Bushing Type
Quick Detachable
Pitch Diameter
3.82 in
Overall Width
2 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD24H200
Zoro #
G510987737
UPC #
00195057629660
Country of Origin
China

Dimensions

Minimum Bore Diameter
1/2 in
Pitch Diameter
3.82 in
Overall Width
2 11/32 in
For Belt Trade Size
H
For Bushing Size
SD
For Belt Width
2 in
Outside Diameter
4.05 in
Face Width
2.344 in

Details

For Belt Series
H
For Bushing Type
Quick Detachable
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Number of Teeth
24
Standards
REACH, RoHS
Finish
Black Oxide
Material Fabrication
Cast
Tooth Shape
Trapezoidal
Item
TRAP Timing Belt Pulley
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Number of Flanges
2
Weight
3.39 lb
For Use With
0.5 in Trapezoidal Pitch

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 4.05 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Face Width 2.344 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 2 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.