Zoro Homepage

TimingBeltPulley, CastIron, W211/32in

  • Mfr # QD26H200

  • Zoro # G910987801


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material Fabrication
Cast
Number of Teeth
26
Overall Width
2 11/32 in
For Bushing Type
Quick Detachable
For Belt Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD26H200
Zoro #
G910987801
UPC #
00195057629677
Country of Origin
China

Dimensions

Overall Width
2 11/32 in
For Belt Width
2 in
Face Width
2.344 in
For Belt Trade Size
H
Minimum Bore Diameter
1/2 in
For Bushing Size
SD
Pitch Diameter
4.138 in
Outside Diameter
4.369 in

Details

Material Fabrication
Cast
Number of Teeth
26
For Bushing Type
Quick Detachable
Item
TRAP Timing Belt Pulley
Standards
REACH, RoHS
Number of Flanges
2
Tooth Shape
Trapezoidal
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Weight
4.1 lb
Finish
Black Oxide
For Use With
0.5 in Trapezoidal Pitch
For Belt Series
H
Material
Cast Iron

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 4.369 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Face Width 2.344 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 2 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.