TimingBeltPulley, CastIron, W211/32in
Mfr # QD30H200
Zoro # G710987780
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
For Belt Width
2 in
Face Width
2.344 in
Number of Teeth
30
For Belt Series
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD30H200
Zoro #
G710987780
UPC #
00195057629691
Country of Origin
China
Dimensions
For Belt Width
2 in
Face Width
2.344 in
For Belt Trade Size
H
Minimum Bore Diameter
1/2 in
Pitch Diameter
4.775 in
Outside Diameter
5 in
Overall Width
2 11/32 in
For Bushing Size
SD
Details
Finish
Black Oxide
Number of Teeth
30
For Belt Series
H
Weight
5.78 lb
Tooth Shape
Trapezoidal
Item
TRAP Timing Belt Pulley
Standards
REACH, RoHS
Number of Flanges
2
Pitch
0.5 in
For Bushing Type
Quick Detachable
For Use With
0.5 in Trapezoidal Pitch
Material
Cast Iron
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material Fabrication
Cast
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 5 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Face Width 2.344 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 2 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.