Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W211/32in

  • Mfr # QD84H200

  • Zoro # G410987523


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Number of Flanges
0
Material
Cast Iron
For Belt Width
2 in
Weight
26.17 lb
Minimum Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD84H200
Zoro #
G410987523
UPC #
00195057629776
Country of Origin
China

Dimensions

For Belt Width
2 in
Minimum Bore Diameter
1/2 in
For Belt Trade Size
H
Face Width
2.343 in
Outside Diameter
13.315 in
For Bushing Size
SF
Overall Width
2 11/32 in
Pitch Diameter
13.369 in

Details

Number of Flanges
0
Material
Cast Iron
Weight
26.17 lb
Item
TRAP Timing Belt Pulley
Pitch
0.5 in
Finish
Black Oxide
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
84
For Bushing Type
Quick Detachable
For Use With
0.5 in Trapezoidal Pitch
Tooth Shape
Trapezoidal
Material Fabrication
Cast
For Belt Series
H
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 84, Outside Diameter 13.315 in, Pitch 0.5 in, Pitch Diameter 13.369 in, Face Width 2.343 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 0, Overall Width 2 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.