Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W211/32in

  • Mfr # QD96H200

  • Zoro # G210987600


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
15.279 in
Material Fabrication
Cast
Finish
Black Oxide
For Bushing Size
E
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD96H200
Zoro #
G210987600
UPC #
00195057629783
Country of Origin
China

Dimensions

Pitch Diameter
15.279 in
For Bushing Size
E
For Belt Trade Size
H
Overall Width
2 11/32 in
Face Width
2.343 in
Outside Diameter
15.225 in
Minimum Bore Diameter
7/8 in
For Belt Width
2 in

Details

Material Fabrication
Cast
Finish
Black Oxide
Pitch
0.5 in
Tooth Shape
Trapezoidal
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
0.5 in Trapezoidal Pitch
Item
TRAP Timing Belt Pulley
Number of Flanges
0
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Cast Iron
For Bushing Type
Quick Detachable
Number of Teeth
96
For Belt Series
H
Weight
32.91 lb

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 96, Outside Diameter 15.225 in, Pitch 0.5 in, Pitch Diameter 15.279 in, Face Width 2.343 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 0, Overall Width 2 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.