Zoro Homepage

TimingBeltPulley, CastIron, W21/8in

  • Mfr # 28-14P40-2012

  • Zoro # G410986571


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
28
Weight
5.75 lb
For Bushing Size
2012
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Outside Diameter
5.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-14P40-2012
Zoro #
G410986571
UPC #
00195057814615
Country of Origin
United States

Dimensions

For Bushing Size
2012
Outside Diameter
5.562 in
Face Width
2.13 in
For Belt Trade Size
GT
Overall Width
2 1/8 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
2 in
For Belt Width
40 mm
Pitch Diameter
4.912 in

Details

Number of Teeth
28
Weight
5.75 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Material Fabrication
Cast
Number of Flanges
2
For Belt Series
PowerGrip GT
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH, RoHS
Material
Cast Iron
Item
PGGT Timing Belt Pulley
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Pitch
14 mm
For Bushing Type
Taper Lock

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 40 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 4.912 in, Face Width 2.13 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.