Zoro Homepage

TimingBeltPulley, CastIron, W21/8in

  • Mfr # QD31-14M-40

  • Zoro # G210984791


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material Fabrication
Cast
Pitch Diameter
5.439 in
For Use With
HTD Belts
Face Width
2.125 in
Weight
0.71 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD31-14M-40
Zoro #
G210984791
UPC #
00195057724099
Country of Origin
United States

Dimensions

Pitch Diameter
5.439 in
Face Width
2.125 in
For Belt Width
40 mm
Outside Diameter
6.124 in
For Belt Trade Size
HTD
Overall Width
2 1/8 in
Maximum Bore Diameter
2 5/8 in
For Bushing Size
SK

Details

Material Fabrication
Cast
For Use With
HTD Belts
Weight
0.71 lb
For Bushing Type
Quick Detachable
For Belt Series
HTD
Finish
Black Oxide
Item
HTD Timing Belt Pulley
Number of Flanges
2
Tooth Shape
Curvilinear
Number of Teeth
31
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Pitch
14 mm

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 40 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 31, Outside Diameter 6.124 in, Pitch 14 mm, Pitch Diameter 5.439 in, Face Width 2.125 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.