Zoro Homepage

TimingBeltPulley, CastIron, W21/8in

  • Mfr # QD32-14M-40

  • Zoro # G210984777


product price: $164.99
/ea
Free Shipping & Returns

Key Features

For Belt Trade Size
HTD
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
32
For Belt Width
40 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD32-14M-40
Zoro #
G210984777
UPC #
00195057724105
Country of Origin
China

Dimensions

For Belt Trade Size
HTD
For Belt Width
40 mm
Pitch Diameter
5.614 in
For Bushing Size
SK
Outside Diameter
6.13 in
Maximum Bore Diameter
2 5/8 in
Minimum Bore Diameter
1/2 in
Overall Width
2 1/8 in
Face Width
2.125 in

Details

Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
32
Finish
Black Oxide
For Belt Series
HTD
Material
Cast Iron
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
2
Pitch
14 mm
For Bushing Type
Quick Detachable
Material Fabrication
Cast
For Use With
HTD Belts
Tooth Shape
Curvilinear
Weight
8 lb
Item
HTD Timing Belt Pulley

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 40 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 6.13 in, Pitch 14 mm, Pitch Diameter 5.614 in, Face Width 2.125 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.