Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W21/8in

  • Mfr # QD40-14M-40

  • Zoro # G210984890


product price: $211.99
/ea
Free Shipping & Returns

Key Features

For Use With
HTD Belts
Standards
REACH, RoHS
Minimum Bore Diameter
1/2 in
Material
Cast Iron
Face Width
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD40-14M-40
Zoro #
G210984890
UPC #
00195057724181
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/2 in
Face Width
2.125 in
Overall Width
2 1/8 in
Pitch Diameter
7.018 in
Outside Diameter
7.5 in
Maximum Bore Diameter
2 15/16 in
For Bushing Size
SF
For Belt Trade Size
HTD
For Belt Width
40 mm

Details

Item
HTD Timing Belt Pulley
For Use With
HTD Belts
Standards
REACH, RoHS
Material
Cast Iron
For Bushing Type
Quick Detachable
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
14 mm
Tooth Shape
Curvilinear
Number of Teeth
40
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
HTD
Material Fabrication
Cast
Finish
Black Oxide
Weight
13 lb

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 40 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 7.5 in, Pitch 14 mm, Pitch Diameter 7.018 in, Face Width 2.125 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.