TimingBeltPulley, CastIron, W225/32in
Mfr # 44HQ100
Zoro # G310986411
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Weight
11.26 lb
Face Width
1.25 in
For Belt Trade Size
H
Tooth Shape
Trapezoidal
For Belt Series
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44HQ100
Zoro #
G310986411
UPC #
00195057628663
Country of Origin
United States
Dimensions
Face Width
1.25 in
For Belt Trade Size
H
Minimum Bore Diameter
3/4 in
Pitch Diameter
7.003 in
For Belt Width
1 in
For Bushing Size
Q1
Overall Width
2 25/32 in
Outside Diameter
7.25 in
Details
Weight
11.26 lb
Tooth Shape
Trapezoidal
For Belt Series
H
Item
Split Timing Belt Pulley
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
Material Fabrication
Cast
Material
Cast Iron
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Bushing Type
Split Taper
Pitch
0.5 in
Number of Teeth
44
For Use With
0.5 in Trapezoidal Pitch
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 1/16 in, Minimum Bore Diameter 3/4 in, Number of Teeth 44, Outside Diameter 7.25 in, Pitch 0.5 in, Pitch Diameter 7.003 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 2 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.