Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W23/16in

  • Mfr # 36LP100

  • Zoro # G310986428


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Bushing Type
Split Taper
Material
Cast Iron
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
36
For Bushing Size
P1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36LP100
Zoro #
G310986428
UPC #
00195057627611
Country of Origin
United States

Dimensions

For Bushing Size
P1
Overall Width
2 3/16 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
7/16 in
For Belt Trade Size
L
Face Width
1.25 in
Pitch Diameter
4.297 in
Outside Diameter
4.688 in
For Belt Width
1 in

Details

For Bushing Type
Split Taper
Material
Cast Iron
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
36
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
Split Timing Belt Pulley
Tooth Shape
Trapezoidal
For Belt Series
L
Weight
3.61 lb
Pitch
0.375 in
Standards
REACH, RoHS
For Use With
0.375 in Trapezoidal Pitch
Number of Flanges
2

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size P1, For Bushing Type Split Taper, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 7/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 4.688 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.