TimingBeltPulley, CastIron, W23/4in
Mfr # QD30-14M-55
Zoro # G810984801
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Number of Flanges
2
Material Fabrication
Cast
For Belt Width
55 mm
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD30-14M-55
Zoro #
G810984801
UPC #
00195057724365
Country of Origin
China
Dimensions
For Belt Width
55 mm
Minimum Bore Diameter
1/2 in
Face Width
2.75 in
Pitch Diameter
5.263 in
For Belt Trade Size
HTD
Outside Diameter
6.13 in
Overall Width
2 3/4 in
For Bushing Size
SK
Maximum Bore Diameter
2 5/8 in
Details
Number of Flanges
2
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Curvilinear
Weight
8.5 lb
For Bushing Type
Quick Detachable
For Belt Series
HTD
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
HTD Belts
Number of Teeth
30
Item
HTD Timing Belt Pulley
Pitch
14 mm
Finish
Black Oxide
Standards
REACH, RoHS
Material
Cast Iron
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 55 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 6.13 in, Pitch 14 mm, Pitch Diameter 5.263 in, Face Width 2.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.