Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W23/4in

  • Mfr # QD34-14M-55

  • Zoro # G510984804


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
6.5 in
Weight
10 lb
Overall Width
2 3/4 in
For Belt Trade Size
HTD
Number of Flanges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD34-14M-55
Zoro #
G510984804
UPC #
00195057724402
Country of Origin
United States

Dimensions

Outside Diameter
6.5 in
Overall Width
2 3/4 in
For Belt Trade Size
HTD
For Bushing Size
SK
Minimum Bore Diameter
1/2 in
Face Width
2.75 in
For Belt Width
55 mm
Pitch Diameter
5.965 in
Maximum Bore Diameter
2 5/8 in

Details

Weight
10 lb
Item
HTD Timing Belt Pulley
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH, RoHS
Material Fabrication
Cast
For Use With
HTD Belts
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
34
For Belt Series
HTD
Tooth Shape
Curvilinear
For Bushing Type
Quick Detachable
Finish
Black Oxide
Material
Cast Iron
Pitch
14 mm

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 55 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 6.5 in, Pitch 14 mm, Pitch Diameter 5.965 in, Face Width 2.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.