Zoro Homepage

TimingBeltPulley, CastIron, W23/4in

  • Mfr # QD90-14M-55

  • Zoro # G710984888


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
90
Standards
REACH, RoHS
Pitch Diameter
15.79 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Maximum Bore Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD90-14M-55
Zoro #
G710984888
UPC #
00195057724556
Country of Origin
China

Dimensions

Pitch Diameter
15.79 in
Maximum Bore Diameter
4 in
For Belt Width
55 mm
Face Width
2.75 in
Overall Width
2 3/4 in
For Bushing Size
F
Outside Diameter
15.68 in
Minimum Bore Diameter
1 in
For Belt Trade Size
HTD

Details

Number of Teeth
90
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Curvilinear
Item
HTD Timing Belt Pulley
Number of Flanges
0
For Use With
HTD Belts
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Finish
Black Oxide
For Belt Series
HTD
Weight
55 lb
Material Fabrication
Cast
For Bushing Type
Quick Detachable
Pitch
14 mm

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 55 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 in, Number of Teeth 90, Outside Diameter 15.68 in, Pitch 14 mm, Pitch Diameter 15.79 in, Face Width 2.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.