Zoro Homepage

TimingBeltPulley, CastIron, W23/8in

  • Mfr # 80-8P50-2517

  • Zoro # G310985957


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Maximum Bore Diameter
2 1/2 in
Overall Width
2 3/8 in
Finish
Black Oxide
Weight
26.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-8P50-2517
Zoro #
G310985957
UPC #
00195057814424
Country of Origin
United States

Dimensions

Maximum Bore Diameter
2 1/2 in
Overall Width
2 3/8 in
Outside Diameter
8.386 in
For Belt Width
50 mm
Pitch Diameter
8.02 in
Face Width
2.38 in
Minimum Bore Diameter
1/2 in
For Bushing Size
2517
For Belt Trade Size
GT

Details

Number of Teeth
80
Finish
Black Oxide
Weight
26.55 lb
Pitch
8 mm
Material
Cast Iron
Standards
REACH, RoHS
Item
PGGT Timing Belt Pulley
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
For Belt Series
PowerGrip GT
For Bushing Type
Taper Lock
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 50 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 8.386 in, Pitch 8 mm, Pitch Diameter 8.02 in, Face Width 2.38 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.