Zoro Homepage

TimingBeltPulley, CastIron, W23/8in

  • Mfr # 90-8P50-3020

  • Zoro # G810985709


product price: $410.99
/ea
Free Shipping & Returns

Key Features

For Belt Series
PowerGrip GT
For Belt Width
50 mm
Outside Diameter
8.969 in
Material
Cast Iron
Face Width
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-8P50-3020
Zoro #
G810985709
UPC #
00195057814431
Country of Origin
United States

Dimensions

For Belt Width
50 mm
Outside Diameter
8.969 in
Face Width
2.38 in
For Bushing Size
3020
Maximum Bore Diameter
3 in
Overall Width
2 3/8 in
Minimum Bore Diameter
7/8 in
Pitch Diameter
9.023 in
For Belt Trade Size
GT

Details

For Belt Series
PowerGrip GT
Material
Cast Iron
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
28.62 lb
Finish
Black Oxide
Number of Teeth
90
Pitch
8 mm
Number of Flanges
0
For Bushing Type
Taper Lock
Item
PGGT Timing Belt Pulley
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Material Fabrication
Cast
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 50 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 90, Outside Diameter 8.969 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 2.38 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 0, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.