TimingBeltPulley, CastIron, W23/8in
Mfr # QD112-8M-50
Zoro # G110984945
product price: $401.99
/ea
Free Shipping & Returns
Key Features
For Belt Width
50 mm
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Outside Diameter
11.177 in
For Use With
HTD Belts
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD112-8M-50
Zoro #
G110984945
UPC #
00195057723825
Country of Origin
China
Dimensions
For Belt Width
50 mm
Outside Diameter
11.177 in
Pitch Diameter
11.229 in
For Belt Trade Size
HTD
For Bushing Size
SF
Minimum Bore Diameter
1/2 in
Face Width
2.375 in
Maximum Bore Diameter
2 15/16 in
Overall Width
2 3/8 in
Details
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
HTD Belts
Standards
REACH, RoHS
Weight
22.62 lb
Material Fabrication
Cast
For Bushing Type
Quick Detachable
Number of Flanges
0
Tooth Shape
Curvilinear
Number of Teeth
112
Finish
Black Oxide
Pitch
8 mm
For Belt Series
HTD
Item
HTD Timing Belt Pulley
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Cast Iron
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 50 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 11.177 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 2.375 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.