TimingBeltPulley, CastIron, W23/8in
Mfr # QD32-8M-50-H
Zoro # G510984774
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Weight
2.01 lb
Pitch Diameter
3.208 in
Pitch
8 mm
Standards
REACH, RoHS
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD32-8M-50-H
Zoro #
G510984774
UPC #
00195057723696
Country of Origin
China
Dimensions
Pitch Diameter
3.208 in
For Belt Trade Size
HTD
Maximum Bore Diameter
1 1/2 in
Outside Diameter
3.543 in
For Belt Width
50 mm
Overall Width
2 3/8 in
For Bushing Size
H, QT
Face Width
2.375 in
Details
Weight
2.01 lb
Pitch
8 mm
Standards
REACH, RoHS
Material
Cast Iron
Tooth Shape
Curvilinear
Finish
Black Oxide
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Bushing Type
Quick Detachable
Item
HTD Timing Belt Pulley
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
HTD
Number of Teeth
32
Number of Flanges
2
Material Fabrication
Cast
For Use With
HTD Belts
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 50 mm, For Bushing Size H, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Face Width 2.375 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.