Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W23/8in

  • Mfr # QD48-8M-50

  • Zoro # G010984908


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Number of Teeth
48
Weight
5.79 lb
For Use With
HTD Belts
Outside Diameter
5.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD48-8M-50
Zoro #
G010984908
UPC #
00195057723764
Country of Origin
China

Dimensions

Outside Diameter
5.157 in
For Belt Width
50 mm
Pitch Diameter
4.812 in
Minimum Bore Diameter
1/2 in
For Belt Trade Size
HTD
Maximum Bore Diameter
2 in
For Bushing Size
SD
Overall Width
2 3/8 in
Face Width
2.375 in

Details

Tooth Shape
Curvilinear
Number of Teeth
48
Weight
5.79 lb
For Use With
HTD Belts
Item
HTD Timing Belt Pulley
Material
Cast Iron
Number of Flanges
2
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Bushing Type
Quick Detachable
Finish
Black Oxide
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
HTD
Material Fabrication
Cast
Pitch
8 mm

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 50 mm, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 2.375 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.