TimingBeltPulley, CastIron, W23/8in
Mfr # QD56-8M-50
Zoro # G410984966
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Face Width
2.375 in
Material
Cast Iron
Minimum Bore Diameter
1/2 in
Pitch
8 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD56-8M-50
Zoro #
G410984966
UPC #
00195057723771
Country of Origin
China
Dimensions
Face Width
2.375 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SK
Overall Width
2 3/8 in
Pitch Diameter
5.614 in
For Belt Width
50 mm
For Belt Trade Size
HTD
Outside Diameter
5.945 in
Maximum Bore Diameter
2 5/8 in
Details
Material
Cast Iron
Pitch
8 mm
Finish
Black Oxide
Weight
7.42 lb
Number of Flanges
2
For Use With
HTD Belts
Number of Teeth
56
For Bushing Type
Quick Detachable
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Item
HTD Timing Belt Pulley
Material Fabrication
Cast
Tooth Shape
Curvilinear
For Belt Series
HTD
Standards
REACH, RoHS
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 50 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 2.375 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.