TimingBeltPulley, CastIron, W23/8in
Mfr # QD80-8M-50
Zoro # G510984910
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
For Use With
HTD Belts
Pitch
8 mm
Material Fabrication
Cast
For Bushing Type
Quick Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD80-8M-50
Zoro #
G510984910
UPC #
00195057723801
Country of Origin
China
Dimensions
Face Width
2.375 in
For Bushing Size
SF
Overall Width
2 3/8 in
Maximum Bore Diameter
2 15/16 in
Minimum Bore Diameter
1/2 in
Outside Diameter
8.386 in
Pitch Diameter
8.02 in
For Belt Trade Size
HTD
For Belt Width
50 mm
Details
Finish
Black Oxide
For Use With
HTD Belts
Pitch
8 mm
Material Fabrication
Cast
For Bushing Type
Quick Detachable
Number of Flanges
2
Standards
REACH, RoHS
Item
HTD Timing Belt Pulley
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
HTD
Number of Teeth
80
Weight
16.7 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 50 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 8.386 in, Pitch 8 mm, Pitch Diameter 8.02 in, Face Width 2.375 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.