TimingBeltPulley, CastIron, W33/4in
Mfr # QD44-8M-85
Zoro # G510984958
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Weight
6.3 lb
Number of Teeth
44
For Bushing Type
Quick Detachable
Pitch
8 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD44-8M-85
Zoro #
G510984958
UPC #
00195057723894
Country of Origin
China
Dimensions
For Belt Width
85 mm
Overall Width
3 3/4 in
Face Width
3.75 in
For Belt Trade Size
HTD
For Bushing Size
SD
Minimum Bore Diameter
1/2 in
Pitch Diameter
4.411 in
Maximum Bore Diameter
2 in
Outside Diameter
4.764 in
Details
Weight
6.3 lb
Number of Teeth
44
For Bushing Type
Quick Detachable
Pitch
8 mm
Tooth Shape
Curvilinear
For Belt Series
HTD
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material Fabrication
Cast
Item
HTD Timing Belt Pulley
Standards
REACH, RoHS
For Use With
HTD Belts
Material
Cast Iron
Number of Flanges
2
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 85 mm, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 4.764 in, Pitch 8 mm, Pitch Diameter 4.411 in, Face Width 3.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.