Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W33/4in

  • Mfr # QD56-8M-85

  • Zoro # G610984957


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
5.614 in
Minimum Bore Diameter
1/2 in
Number of Teeth
56
Weight
11.6 lb
Face Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD56-8M-85
Zoro #
G610984957
UPC #
00195057723917
Country of Origin
China

Dimensions

Pitch Diameter
5.614 in
Minimum Bore Diameter
1/2 in
Face Width
3.75 in
For Bushing Size
SK
Maximum Bore Diameter
2 5/8 in
For Belt Width
85 mm
Outside Diameter
5.945 in
For Belt Trade Size
HTD
Overall Width
3 3/4 in

Details

Number of Teeth
56
Weight
11.6 lb
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material Fabrication
Cast
Pitch
8 mm
For Use With
HTD Belts
Number of Flanges
2
For Belt Series
HTD
Item
HTD Timing Belt Pulley
Tooth Shape
Curvilinear
For Bushing Type
Quick Detachable
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Standards
REACH, RoHS

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 85 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 3.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.