TimingBeltPulley, CastIron, W33/4in
Mfr # QD80-8M-85-E
Zoro # G210984913
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Pitch Diameter
8.02 in
Outside Diameter
8.386 in
Number of Teeth
80
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD80-8M-85-E
Zoro #
G210984913
UPC #
00195057723979
Country of Origin
China
Dimensions
Pitch Diameter
8.02 in
Outside Diameter
8.386 in
For Belt Width
85 mm
Face Width
3.75 in
Overall Width
3 3/4 in
For Belt Trade Size
HTD
Maximum Bore Diameter
3 1/2 in
For Bushing Size
E
Details
Number of Teeth
80
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
HTD
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
8 mm
Weight
21.4 lb
Tooth Shape
Curvilinear
Material
Cast Iron
Standards
REACH, RoHS
Item
HTD Timing Belt Pulley
Finish
Black Oxide
Material Fabrication
Cast
Number of Flanges
2
For Use With
HTD Belts
For Bushing Type
Quick Detachable
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 85 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 80, Outside Diameter 8.386 in, Pitch 8 mm, Pitch Diameter 8.02 in, Face Width 3.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.