Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 111/32inDia

  • Mfr # 15LF050X3/4

  • Zoro # G510987676


product price: $30.39
/ea

Key Features

Tooth Shape
Trapezoidal
Standards
REACH Certified, RoHS Compliant
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15LF050X3/4
Zoro #
G510987676
UPC #
00195057624665
Country of Origin
China

Dimensions

Pitch Diameter
1.79 in
Bore Diameter
3/4 in
Face Width
0.75 in
Hub Diameter
1 11/32 in
For Belt Trade Size
L
Outside Diameter
2.031 in
Overall Width
1 1/4 in
Set Screw Size
1/4"-20
For Belt Width
1/2 in

Details

Tooth Shape
Trapezoidal
Standards
REACH Certified, RoHS Compliant
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
15
Number of Flanges
2
Includes
Set Screw
Pitch
0.375 in
Weight
0.57 lb
Number of Set Screws
1
Item
TRAP Timing Belt Pulley
Hub Projection
1/2 in
Material
Steel
For Use With
L Belts
Bore Type
Fixed

Description

Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 15, Outside Diameter 2.031 in, Pitch 0.375 in, Pitch Diameter 1.79 in, Bore Type Fixed, Face Width 0.75 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 11/32 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.