Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 111/32inDia

  • Mfr # 15LF075X5/8

  • Zoro # G410987608


product price: $32.89
/ea

Key Features

Number of Flanges
2
Tooth Shape
Trapezoidal
Bore Diameter
5/8 in
Weight
0.77 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15LF075X5/8
Zoro #
G410987608
UPC #
00195057625969
Country of Origin
China

Dimensions

Bore Diameter
5/8 in
Outside Diameter
2.031 in
For Belt Width
3/4 in
For Belt Trade Size
L
Overall Width
1 1/2 in
Hub Diameter
1 11/32 in
Face Width
1 in
Set Screw Size
1/4"-20
Pitch Diameter
1.79 in

Details

Number of Flanges
2
Tooth Shape
Trapezoidal
Weight
0.77 lb
Material
Steel
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
TRAP Timing Belt Pulley
For Belt Series
L
For Use With
L Belts
Number of Teeth
15
Includes
Set Screw
Hub Projection
1/2 in
Number of Set Screws
1
Finish
Black Oxide
Standards
REACH Certified, RoHS Compliant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
0.375 in
Bore Type
Fixed

Description

Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 3/4 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 15, Outside Diameter 2.031 in, Pitch 0.375 in, Pitch Diameter 1.79 in, Bore Type Fixed, Face Width 1 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 11/32 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.