Zoro Homepage

TimingPulley, BlackOxide, 113/64inDia

  • Mfr # 26-5P25-6FS5

  • Zoro # G810986546


product price: $68.19
/ea

Key Features

Number of Flanges
2
Bore Diameter
3/8 in
Face Width
1.281 in
Outside Diameter
1.906 in
Hub Diameter
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-5P25-6FS5
Zoro #
G810986546
UPC #
00195057813168
Country of Origin
United States

Dimensions

Bore Diameter
3/8 in
Face Width
1.281 in
Outside Diameter
1.906 in
Hub Diameter
1 13/64 in
Pitch Diameter
1.629 in
For Belt Trade Size
GT
Overall Width
1 11/16 in
For Belt Width
25 mm

Details

Number of Flanges
2
Finish
Black Oxide
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Steel
Item
PGGT Timing Belt Pulley
Standards
REACH Certified, RoHS Compliant
For Use With
PowerGrip(R) GT2(R) Belts
Bore Type
Plain
Number of Teeth
26
For Belt Series
PowerGrip GT
Hub Projection
13/32 in
Pitch
5 mm
Weight
0.79 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant

Description

Timing Pulley, Bore Diameter 3/8 in, For Belt Series PowerGrip(R) GT(R), For Belt Width 25 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 26, Outside Diameter 1.906 in, Pitch 5 mm, Pitch Diameter 1.629 in, Bore Type Plain, Face Width 1.281 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 13/64 in, Hub Projection 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.