Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 151/64inDia

  • Mfr # 36-5M25-6FS6

  • Zoro # G710984765


product price: $67.59
/ea

Key Features

Hub Diameter
1 51/64 in
Tooth Shape
Curvilinear
Standards
REACH Certified, RoHS Compliant
For Belt Series
HTD
Face Width
1.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-5M25-6FS6
Zoro #
G710984765
UPC #
00195057722231
Country of Origin
China

Dimensions

Hub Diameter
1 51/64 in
Face Width
1.234 in
Pitch Diameter
2.256 in
Bore Diameter
1/2 in
Overall Width
1 3/4 in
Outside Diameter
2.375 in
For Belt Trade Size
HTD
For Belt Width
25 mm

Details

Tooth Shape
Curvilinear
Standards
REACH Certified, RoHS Compliant
For Belt Series
HTD
Number of Teeth
36
Pitch
5 mm
Item
HTD Timing Belt Pulley
Bore Type
Plain
Hub Projection
1/2 in
Finish
Black Oxide
Weight
1.57 lb
Number of Flanges
2
Material
Steel
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
POWERHOUSE(TM) HTD(R) Belts
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Powerhouse(R), For Belt Width 25 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 36, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.256 in, Bore Type Plain, Face Width 1.234 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 1 51/64 in, Hub Projection 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.