Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 17/16inDia

  • Mfr # 16LF050X3/4

  • Zoro # G510987546


product price: $30.39
/ea

Key Features

For Use With
L Belts
Material
Steel
Pitch
0.375 in
Standards
REACH Certified, RoHS Compliant
Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16LF050X3/4
Zoro #
G510987546
UPC #
00195057624696
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Pitch Diameter
1.91 in
Face Width
0.75 in
Set Screw Size
1/4"-20
For Belt Trade Size
L
Hub Diameter
1 7/16 in
Overall Width
1 1/4 in
Outside Diameter
2.125 in
For Belt Width
1/2 in

Details

For Use With
L Belts
Material
Steel
Pitch
0.375 in
Standards
REACH Certified, RoHS Compliant
Includes
Set Screw
Hub Projection
1/2 in
Item
TRAP Timing Belt Pulley
Number of Flanges
2
Number of Teeth
16
Tooth Shape
Trapezoidal
Number of Set Screws
1
Finish
Black Oxide
Bore Type
Fixed
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
0.66 lb

Description

Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.125 in, Pitch 0.375 in, Pitch Diameter 1.91 in, Bore Type Fixed, Face Width 0.75 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.