Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 17/16inDia

  • Mfr # 16LF050X5/8

  • Zoro # G710987636


product price: $30.39
/ea

Key Features

Pitch
0.375 in
Finish
Black Oxide
Overall Width
1 1/4 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16LF050X5/8
Zoro #
G710987636
UPC #
00195057624689
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
Face Width
0.75 in
Outside Diameter
2.125 in
For Belt Trade Size
L
Set Screw Size
1/4"-20
Bore Diameter
5/8 in
Hub Diameter
1 7/16 in
Pitch Diameter
1.91 in
For Belt Width
1/2 in

Details

Pitch
0.375 in
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Weight
0.72 lb
Hub Projection
1/2 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
2
Item
TRAP Timing Belt Pulley
For Use With
L Belts
Material
Steel
Number of Set Screws
1
For Belt Series
L
Number of Teeth
16
Bore Type
Fixed
Includes
Set Screw
Standards
REACH Certified, RoHS Compliant

Description

Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.125 in, Pitch 0.375 in, Pitch Diameter 1.91 in, Bore Type Fixed, Face Width 0.75 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.