Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 17/16inDia

  • Mfr # 16LF075X1/2

  • Zoro # G610987576


product price: $31.39
/ea

Key Features

Face Width
1 in
Set Screw Size
1/4"-20
Material
Steel
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16LF075X1/2
Zoro #
G610987576
UPC #
00195057625983
Country of Origin
China

Dimensions

Face Width
1 in
Set Screw Size
1/4"-20
For Belt Width
3/4 in
For Belt Trade Size
L
Hub Diameter
1 7/16 in
Outside Diameter
2.125 in
Overall Width
1 1/2 in
Pitch Diameter
1.91 in
Bore Diameter
1/2 in

Details

Material
Steel
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH Certified, RoHS Compliant
Pitch
0.375 in
Includes
Set Screw
Bore Type
Fixed
Item
TRAP Timing Belt Pulley
Number of Teeth
16
For Use With
L Belts
Number of Set Screws
1
Hub Projection
1/2 in
For Belt Series
L
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Weight
0.94 lb

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Powerhouse(R), For Belt Width 3/4 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.125 in, Pitch 0.375 in, Pitch Diameter 1.91 in, Bore Type Fixed, Face Width 1 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.