Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 17/16inDia

  • Mfr # 16LF075X5/8

  • Zoro # G610987620


product price: $33.29
/ea

Key Features

Overall Width
1 1/2 in
For Belt Trade Size
L
Pitch
0.375 in
Finish
Black Oxide
For Belt Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16LF075X5/8
Zoro #
G610987620
UPC #
00195057625990
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
For Belt Trade Size
L
For Belt Width
3/4 in
Pitch Diameter
1.91 in
Bore Diameter
5/8 in
Set Screw Size
1/4"-20
Face Width
1 in
Hub Diameter
1 7/16 in
Outside Diameter
2.125 in

Details

Pitch
0.375 in
Finish
Black Oxide
Weight
0.87 lb
Material
Steel
Number of Teeth
16
Standards
REACH Certified, RoHS Compliant
Hub Projection
1/2 in
Includes
Set Screw
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Set Screws
1
Bore Type
Fixed
Item
TRAP Timing Belt Pulley
Tooth Shape
Trapezoidal
For Use With
L Belts
For Belt Series
L
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility

Description

Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 3/4 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.125 in, Pitch 0.375 in, Pitch Diameter 1.91 in, Bore Type Fixed, Face Width 1 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.