Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 17/16inDia

  • Mfr # 16LF100X3/4

  • Zoro # G210987648


product price: $38.29
/ea

Key Features

Face Width
1.25 in
Bore Diameter
3/4 in
Overall Width
1 3/4 in
Set Screw Size
1/4"-20
Standards
REACH Certified, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16LF100X3/4
Zoro #
G210987648
UPC #
00195057627116
Country of Origin
China

Dimensions

Face Width
1.25 in
Bore Diameter
3/4 in
Overall Width
1 3/4 in
Set Screw Size
1/4"-20
For Belt Trade Size
L
Pitch Diameter
1.91 in
Hub Diameter
1 7/16 in
Outside Diameter
2.125 in
For Belt Width
1 in

Details

Standards
REACH Certified, RoHS Compliant
Item
TRAP Timing Belt Pulley
Hub Projection
1/2 in
Bore Type
Fixed
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
L Belts
Finish
Black Oxide
Tooth Shape
Trapezoidal
Material
Steel
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Set Screws
1
Pitch
0.375 in
Weight
0.98 lb
Includes
Set Screw
For Belt Series
L
Number of Teeth
16
Number of Flanges
2

Description

Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.125 in, Pitch 0.375 in, Pitch Diameter 1.91 in, Bore Type Fixed, Face Width 1.25 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.