Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 17/16inDia

  • Mfr # 17LF050X5/8

  • Zoro # G710987650


product price: $33.19
/ea

Key Features

Overall Width
1 1/4 in
Finish
Black Oxide
Standards
REACH Certified, RoHS Compliant
Bore Type
Fixed
Pitch Diameter
2.029 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17LF050X5/8
Zoro #
G710987650
UPC #
00195057624719
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
Pitch Diameter
2.029 in
Face Width
0.75 in
Outside Diameter
2.25 in
Set Screw Size
1/4"-20
For Belt Trade Size
L
For Belt Width
1/2 in
Hub Diameter
1 7/16 in
Bore Diameter
5/8 in

Details

Finish
Black Oxide
Standards
REACH Certified, RoHS Compliant
Bore Type
Fixed
Number of Teeth
17
Includes
Set Screw
Number of Set Screws
1
Number of Flanges
2
Tooth Shape
Trapezoidal
Weight
0.78 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
L Belts
Item
TRAP Timing Belt Pulley
Hub Projection
1/2 in
Material
Steel
For Belt Series
L
Pitch
0.375 in

Description

Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 17, Outside Diameter 2.25 in, Pitch 0.375 in, Pitch Diameter 2.029 in, Bore Type Fixed, Face Width 0.75 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.