Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 17/16inDia

  • Mfr # 17LF075X1/2

  • Zoro # G210987679


product price: $34.49
/ea

Key Features

Face Width
1 in
Pitch Diameter
2.029 in
Overall Width
1 1/2 in
Set Screw Size
1/4"-20
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17LF075X1/2
Zoro #
G210987679
UPC #
00195057626010
Country of Origin
China

Dimensions

Face Width
1 in
Pitch Diameter
2.029 in
Overall Width
1 1/2 in
Set Screw Size
1/4"-20
Hub Diameter
1 7/16 in
Bore Diameter
1/2 in
For Belt Trade Size
L
For Belt Width
3/4 in
Outside Diameter
2.25 in

Details

Pitch
0.375 in
Number of Set Screws
1
Standards
REACH Certified, RoHS Compliant
For Use With
L Belts
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Item
TRAP Timing Belt Pulley
Bore Type
Fixed
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
1.04 lb
Finish
Black Oxide
Number of Flanges
2
Tooth Shape
Trapezoidal
For Belt Series
L
Hub Projection
1/2 in
Includes
Set Screw
Number of Teeth
17
Material
Steel

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Powerhouse(R), For Belt Width 3/4 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 17, Outside Diameter 2.25 in, Pitch 0.375 in, Pitch Diameter 2.029 in, Bore Type Fixed, Face Width 1 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.