TimingPulley, BlackOxide, 17/16inDia
Mfr # 17LF100X5/8
Zoro # G110987656
product price: $43.69
/eaKey Features
Number of Flanges
2
Overall Width
1 3/4 in
For Belt Series
L
Finish
Black Oxide
Bore Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17LF100X5/8
Zoro #
G110987656
UPC #
00195057627130
Country of Origin
United States
Dimensions
Overall Width
1 3/4 in
Pitch Diameter
2.029 in
Hub Diameter
1 7/16 in
For Belt Trade Size
L
Set Screw Size
1/4"-20
For Belt Width
1 in
Outside Diameter
2.25 in
Bore Diameter
5/8 in
Face Width
1.25 in
Description
Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 1 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 17, Outside Diameter 2.25 in, Pitch 0.375 in, Pitch Diameter 2.029 in, Bore Type Fixed, Face Width 1.25 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.