Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingPulley, BlackOxide, 211/32inDia

  • Mfr # 45-5P25-6FS6

  • Zoro # G610986159


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hub Projection
1/2 in
Pitch Diameter
2.82 in
Hub Diameter
2 11/32 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-5P25-6FS6
Zoro #
G610986159
UPC #
00195057813243
Country of Origin
United States

Dimensions

Pitch Diameter
2.82 in
Hub Diameter
2 11/32 in
For Belt Width
25 mm
Overall Width
1 3/4 in
Bore Diameter
1/2 in
For Belt Trade Size
GT
Face Width
1.281 in
Outside Diameter
3.094 in

Details

Material
Steel
Hub Projection
1/2 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Item
PGGT Timing Belt Pulley
Bore Type
Plain
Weight
2.66 lb
Pitch
5 mm
Number of Teeth
45
Finish
Black Oxide
For Belt Series
PowerGrip GT
Number of Flanges
2
For Use With
PowerGrip(R) GT2(R) Belts
Standards
REACH Certified, RoHS Compliant

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip(R) GT(R), For Belt Width 25 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 45, Outside Diameter 3.094 in, Pitch 5 mm, Pitch Diameter 2.82 in, Bore Type Plain, Face Width 1.28 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 2 11/32 in, Hub Projection 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.