Zoro Homepage

TimingPulley, BlackOxide, 247/64inDia

  • Mfr # 32-8MX12-6FS6

  • Zoro # G010986049


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Hub Diameter
2 47/64 in
Number of Teeth
32
Weight
2.55 lb
Face Width
0.844 in
For Use With
Poly Chain(R) GT(R) Carbon belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-8MX12-6FS6
Zoro #
G010986049
UPC #
00195057816923
Country of Origin
United States

Dimensions

Hub Diameter
2 47/64 in
Face Width
0.844 in
Outside Diameter
3.543 in
Overall Width
1 7/16 in
Pitch Diameter
3.208 in
For Belt Width
12 mm
For Belt Trade Size
Carbon
Bore Diameter
1/2 in

Details

Number of Teeth
32
Weight
2.55 lb
For Use With
Poly Chain(R) GT(R) Carbon belts
Finish
Black Oxide
Hub Projection
37/64 in
Material
Ductile Iron
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
Poly Chain GT Carbon
Bore Type
Plain
Item
PCGT Timing Belt Pulley
Pitch
8 mm
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 12 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 2 in, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Bore Type Plain, Face Width 0.85 in, Features Highly Flexible, Finish Black Oxide, Hub Diameter 2 47/64 in, Hub Projection 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.