Zoro Homepage

TimingPulleyBarStock, Aluminum, L9in

  • Mfr # 12L-PS8A

  • Zoro # G510988413


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Tooth Style
L
Shank Length
1 in
Pitch Diameter
1.432 in
Outside Diameter
1.402 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12L-PS8A
Zoro #
G510988413
UPC #
00195057102958
Country of Origin
India

Dimensions

Shank Length
1 in
Pitch Diameter
1.432 in
Outside Diameter
1.402 in
Overall Length
9 in
Usable Length
8 in
Shank Diameter
1 in

Details

Tooth Style
L
Number of Teeth
12
Material
Aluminum
Item
Timing Pulley Bar Stock
Pitch
0.375 in
System of Measurement
Inch

Description

Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 12, Outside Diameter 1.402 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.432 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.