Zoro Homepage

Tip-Toe Drain Stopper, Silver

  • Mfr # 35227

  • Zoro # G4809082


product price: $5.49
/ea

Key Features

Length (In.)
2 1/2 in
Color
Silver
Pipe Dia. - Drains
5/16 in
Color - Drains
Silver
Type
Bath Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35227
Zoro #
G4809082
UPC #
091712352273
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Pipe Dia. - Drains
5/16 in

Details

Color
Silver
Item
Drain Stopper
Color - Drains
Silver
Type
Bath Drain
Material
Plastic
Product Type
Drain Stopper
Finish
Chrome
Drain Stopper Type
Toe Touch
Application
Tub

Description

Drain Stopper, Material Plastic, Color Silver, Product Type Drain Stopper, Finish Chrome-Plated, Application Tub, Drain Stopper Type Toe Touch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.