Tip-Toe Drain Stopper, Silver
Mfr # 35229
Zoro # G4802091
product price: $5.99
/eaKey Features
Color
Silver
Type
Bath Drain
Color - Drains
Silver
Pipe Dia. - Drains
3/8 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35229
Zoro #
G4802091
UPC #
091712352297
Country of Origin
China
Dimensions
Pipe Dia. - Drains
3/8 in
Details
Color
Silver
Item
Drain Stopper
Type
Bath Drain
Color - Drains
Silver
Finish
Chrome
Material
Plastic
Product Type
Drain Stopper
Application
Tub
Drain Stopper Type
Toe Touch
Description
Drain Stopper, Material Plastic, Color Silver, Product Type Drain Stopper, Finish Chrome-Plated, Application Tub, Drain Stopper Type Toe Touch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.