Tire Wire Pin Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK

  • Mfr # 1424ADSPF

  • Zoro # G7573284


product price:  $46.39
/pk 100, $0.46/ea

Key Features

Anchor Bolt Type
Anchor Bolt
Anchor Diameter
1/4"
Overall Length
1-1/2"
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1424ADSPF
Zoro #
G7573284
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"

Details

Anchor Bolt Type
Anchor Bolt
Item
Tire Wire Pin Anchor
Material
Alloy Steel
Finish
Zinc Plated

Description

Anchor Bolts,1/4x1 1/2 Flat SPLI,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.