
Tire Wire Pin Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 1432ADSPR
Zoro # G7591658
product price:Â $22.15
/pk 100, $0.22/eaKey Features
Anchor Bolt Type
Anchor Bolt
Anchor Diameter
1/4"
Overall Length
2"
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432ADSPR
Zoro #
G7591658
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"
Overall Length
2"
Fastener Length
2"
Details
Anchor Bolt Type
Anchor Bolt
Item
Tire Wire Pin Anchor
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
1/4X2 Round Head Split Drive Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.